Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX Servswitch Dt Basic Ii, 4-Port

  • Mfr # KV7024A

  • Zoro # G0358159


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Connector Type
CPU: Keyboard: (4) 6-pin Mini DIN (Female); Mouse: (4) 6-pin Mini DIN (Female); Monitor: (4) HD15 (Female); Console: Keyboard: (1) 6-pin Mini DIN (Female); Mouse: (1) 6-pin Mini DIN (Female); Monitor: (1) HD15 F
Depth
5.1 in
Width
8.7 in
Height
1.7 in
Max. Resolution
1920 x 1440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV7024A
Zoro #
G0358159
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
5.1 in
Width
8.7 in
Height
1.7 in

Details

Item
KVM Switchbox
Connector Type
CPU: Keyboard: (4) 6-pin Mini DIN (Female); Mouse: (4) 6-pin Mini DIN (Female); Monitor: (4) HD15 (Female); Console: Keyboard: (1) 6-pin Mini DIN (Female); Mouse: (1) 6-pin Mini DIN (Female); Monitor: (1) HD15 F
Max. Resolution
1920 x 1440
Operating Systems Supported
Windows 95/98/Me/XP, Windows NT, Windows 2000
Platform Supported
PC
Number of Computers Supported
4
Package Contents
ServSwitch DT Basic II, 4-Port, User Manual
VGA
Yes
Number of Local Users Supported
1
Number of PS/2 Ports
10
KVM Technology
Analog
PS/2 Port
Yes
Number of VGA Ports
5
Mount Type
Desktop
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.