Zoro Homepage

BLACK BOX Servswitch Wizard Dual-Link Dvi Quad-Hea

  • Mfr # KV2404A

  • Zoro # G0348998


product price: $2,389.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
220 V AC, 110 V AC
Standards
CE
Features
Environmentally Friendly
Includes
(1) 5V Power Supply and US Power Cord, (4) Self-Adhesive Feet , Quick Install Reference.
Max. Resolution
2560 x 1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV2404A
Zoro #
G0348998
UPC #
-
Country of Origin
Unknown

Dimensions

Rack Height
2.5U
Depth
6 in
Height
4 in
Width
10.3 in

Details

Item
KVM Switchbox
Input Voltage
220 V AC, 110 V AC
Standards
CE
Features
Environmentally Friendly
Includes
(1) 5V Power Supply and US Power Cord, (4) Self-Adhesive Feet , Quick Install Reference.
Max. Resolution
2560 x 1600
Mounting
Desktop
DVI
Yes
USB
Yes
Number of Computers Supported
4
Platform Supported
Mac, Linux, PC, Sun
Serial Port
Yes
Headphone
Yes
Number of DVI Ports
20
Number of Local Users Supported
1
Network (RJ-45)
Yes
Graphic Mode
WQXGA
Number of Network (RJ-45) Ports
1
Number of USB Ports
8
Package Contents
ServSwitch Wizard Dual-Link DVI Quad-Head with USB True Emulation, 1 x 5V Power Supply and US Power Cord, 4 x Self-Adhesive Feet , Quick Install Reference
Input Voltage Range
100-240 VAC
Environmentally Friendly
Yes

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.