Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX SPARE PSU FOR EMERALD 4K AND PE KVM-OVER-IP TRANSMITTER AND RECEIVER - 12-VDC

  • Mfr # EMD4000-PSU

  • Zoro # G410543033


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Output Voltage
12 V DC
Compatible With
Black Box Emerald 4K KVM Over IP Matrix Switching & Extension System
Standards
TAA Compliant
Output Power
36 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD4000-PSU
Zoro #
G410543033
UPC #
82208814949
Country of Origin
Ireland

Dimensions

Depth
4 in
Height
1.3 in
Width
2.5 in

Details

Item
Redundant Power Supply
Input Voltage
230 V AC, 120 V AC
Output Voltage
12 V DC
Compatible With
Black Box Emerald 4K KVM Over IP Matrix Switching & Extension System
Standards
TAA Compliant
Output Power
36 W
Includes
Spare PSU For Emerald 4K And PE KVM-over-IP Transmitter & Receiver - 12-VDC, 5-foot Power Supply Cord
Green Environmental Attribute
Environmentally Friendly
Output Current
4 A
Environmentally Friendly
Yes
Package Contents
Spare PSU For Emerald 4K And PE KVM-over-IP Transmitter & Receiver - 12-VDC, 5-foot Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.