Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX THE KVX DVI-D KVM EXTENDER LETS YOU CONTROL A SERVER OR COMPUTER OVER A STANDARD

  • Mfr # KVXLC-200-R2

  • Zoro # G410542296


product price: $1,339.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
5 V DC
Number of Computers Controlled
1
Standards
TAA Compliant
Max. Resolution
1920 x 1200
Receiver Height
1.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVXLC-200-R2
Zoro #
G410542296
UPC #
822088277811
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Height
1.71 in
Transmitter Width
7.09 in
Receiver Width
7.12 in
Receiver Depth
3.28 in
Transmitter Depth
3.27 in
Transmitter Height
1.71 in

Details

Item
KVM Extender
Input Voltage
5 V DC
Number of Computers Controlled
1
Standards
TAA Compliant
Max. Resolution
1920 x 1200
Max. Operating Distance
328.08 ft
Connectivity Technology
Wired
Color
Black
Series
KVX
Includes
(1) Transmitter Unit, (1) Receiver Unit, (2) 5V, 2A Power Supplies (includes US, EU, UK plug types), 1 or 2 DVI-D Cables, M/M 1.8m (6 ft.), (1) USB Type A to B Cable, M/M 1.8m (6 ft.), (1) 3.5mm Dual Audio / Mic Cable, M/M 1.8m (6 ft.), (2) Deskmounting Brackets (with screws)
Number of Local Users Supported
1
Number of DVI Ports
2
DVI
Yes
Device Type
KVM Extender
Graphics Mode
WUXGA
USB
Yes
Mounting
Desktop
Number of USB Ports
1
Package Contents
1 x Transmitter Unit, 1 x Receiver Unit, 2 x 5V, 2A Power Supplies (includes US, EU, UK plug types), 1 or 2 DVI-D Cables, M/M 1.8m (6 ft.), 1 x USB Type A to B Cable, M/M 1.8m (6 ft.), 1 x 3.5mm Dual Audio / Mic Cable, M/M 1.8m (6 ft.), 2 x Deskmounting Brackets (with screws)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.