Zoro Homepage

BLACK BOX Transceiver/Media Converter - Fast Ethernet 100 - MBPS Media Converter

  • Mfr # LHC014A-R4

  • Zoro # G610543536


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN Rail Mountable
Standards
TAA Compliant
Number of Ports
3
Includes
MultiPower Miniature Transceiver/Media Converter, External 100-240-VAC, 50-60-Hz Adapter
Max. Distance Supported
2 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHC014A-R4
Zoro #
G610543536
UPC #
822088149026
Country of Origin
Taiwan, Province of China

Dimensions

Fiber Optic Cable Wavelength
1300 nm
Core/Cladding Diameter
50/125 µm
Width
2 in
Depth
4.7 in
Height
1 in

Details

Item
Transceiver/Media Converter
Mounting
DIN Rail Mountable
Standards
TAA Compliant
Number of Ports
3
Includes
MultiPower Miniature Transceiver/Media Converter, External 100-240-VAC, 50-60-Hz Adapter
Max. Distance Supported
2 km
Number of SC Ports
2
Fiber Mode Supported
Multi-mode
Number of Network (RJ-45) Ports
1
USB
Yes
Network Technology
100Base-X, 100Base-T
Power Source
Power Adapter
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Fast Ethernet
SC Port Type
Duplex
Green Environmental Attribute
Environmentally Friendly
Network (RJ-45)
Yes
Fiber Optic Cable Core/Cladding Specification
50/125 µm, 62.5/125 µm
Environmentally Friendly
Yes
Maximum Distance Supported
2 km
Mounting Type
Standalone, DIN Rail Mountable, Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.