Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX Transceiver/Media Converter - Fast Ethernet 100 - MBPS Media Converter

  • Mfr # LHC028A-R4

  • Zoro # G610542287


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Includes
Multipower Miniature Transceiver/Media Converter, 100-240-VAC, 50-60-Hz Adapter
Number of Ports
2
Mounting
Rack-mountable
Core/Cladding Diameter
9/125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHC028A-R4
Zoro #
G610542287
UPC #
822088149040
Country of Origin
Taiwan, Province of China

Dimensions

Core/Cladding Diameter
9/125 µm
Fiber Optic Cable Wavelength
1550 nm, 1310 nm
Width
2 in
Height
1 in
Depth
4.7 in

Details

Item
Transceiver/Media Converter
Standards
TAA Compliant
Includes
Multipower Miniature Transceiver/Media Converter, 100-240-VAC, 50-60-Hz Adapter
Number of Ports
2
Mounting
Rack-mountable
Power Source
AC Adapter
SC Port Type
Simplex
Fiber Mode Supported
Single-mode
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
20 km
Network (RJ-45)
Yes
Number of SC Ports
1
Number of Network (RJ-45) Ports
1
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
10/100Base-T, 100Base-X
Ethernet Technology
Fast Ethernet
Environmentally Friendly
Yes
Maximum Distance Supported
20 km
Mounting Type
Rack-mountable, DIN Rail Mountable
Fiber Optic Cable Core/Cladding Specification
9/125 µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.