
BLACK BOX Transceiver/Media Converter - Fast Ethernet 100 - MBPS Media Converter (Discontinued)
- Mfr # LHC040A-R4
- Zoro # G010543419
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHC040A-R4
Zoro #
G010543419
UPC #
10199103345
Country of Origin
Taiwan, Province of China
Dimensions
Fiber Optic Cable Wavelength
0 mil
Details
Item
Transceiver/Media Converter
Mounting
Rack-mountable
Number of Ports
2
Includes
Multipower Miniature Transceiver/Media Converter, Universal AC Power Supply
Standards
EN62368; TAA Compliant
Fiber Mode Supported
Multi-mode
Number of ST Ports
1
Application
Network
ST Port Type
Duplex
Max. Distance Supported
0.50 km
Number of Network (RJ-45) Ports
1
Green Environmental Attribute
Environmentally Friendly
Power Source
Power Supply
Media Type Supported
Twisted Pair
Ethernet Technology
Fast Ethernet
Network Technology
100Base-X
Network (RJ-45)
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.