BLACK BOX Transceiver/Media Converter - Fast Ethernet100 - MBPS Media Converter
Mfr # LHC043A-R4
Zoro # G210544261
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Mounting
DIN Rail Mountable
Number of Ports
2
Includes
Multipower Miniature Transceiver/Media Converter, Power Adapter
Network Technology
100Base-TX, 100Base-FX
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHC043A-R4
Zoro #
G210544261
UPC #
822088149101
Country of Origin
Taiwan, Province of China
Dimensions
Core/Cladding Diameter
50/125 µm
Fiber Optic Cable Wavelength
1310 nm, 1550 nm
Width
1.8 in
Height
0.8 in
Depth
3.4 in
Details
Item
Transceiver/Media Converter
Mounting
DIN Rail Mountable
Number of Ports
2
Includes
Multipower Miniature Transceiver/Media Converter, Power Adapter
Network Technology
100Base-TX, 100Base-FX
Green Environmental Attribute
Environmentally Friendly
Number of Network (RJ-45) Ports
1
Number of SC Ports
1
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Fast Ethernet
Max. Distance Supported
2 km
Power Source
AC Adapter
USB
Yes
SC Port Type
Simplex
Mounting Type
DIN Rail Mountable, Rack-mountable
Fiber Optic Cable Core/Cladding Specification
62.5/125 µm, 50/125 µm
Maximum Distance Supported
2 km
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.