
BLACK BOX Transceiver/Media Converter - Gigabit Ethernet 1000 - MBPS POE+ Media Converter
Mfr # LGC5600A
Zoro # G410543187
product price: $1,080.99
/ea
Free Shipping & Returns
Key Features
Mounting
Standalone
Includes
LGC5600 Transceiver/Media Converter, 1 x 100-240 VAC Power Adapter
Standards
TAA Compliant
Number of Ports
2
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGC5600A
Zoro #
G410543187
UPC #
822088149880
Country of Origin
United States
Dimensions
Width
4.5 in
Depth
6 in
Height
1 in
Details
Item
Transceiver/Media Converter
Mounting
Standalone
Includes
LGC5600 Transceiver/Media Converter, 1 x 100-240 VAC Power Adapter
Standards
TAA Compliant
Number of Ports
2
Green Environmental Attribute
Environmentally Friendly
PoE Port Type
PSE
Network Technology
10/100/1000Base-T, 1000Base-X
Number of Expansion Slots
1
Number of SFP Slots
1
Number of Network (RJ-45) Ports
1
Fiber Mode Supported
Multi-mode
Power Source
AC Adapter
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP (mini-GBIC)
Media Type Supported
Twisted Pair, Optical Fiber
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Mounting Type
Standalone, Tabletop, Wall Mountable, DIN Rail Mountable
Total Number of Expansion Slots
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.