
BLACK BOX Universal Serial Bus USB Cable Version 2.0 USB-A Type B 13-ft. 3.9-m
Mfr # USB05-0013
Zoro # G0341298
product price: $16.65
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Cable Construction
(1) 28 AWG twisted pair (data, green, white); (2) 20 AWG conductors (Power, Red and Black)
Shielding
Yes
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB05-0013
Zoro #
G0341298
UPC #
-
Country of Origin
Unknown
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Cable Construction
(1) 28 AWG twisted pair (data, green, white); (2) 20 AWG conductors (Power, Red and Black)
Shielding
Yes
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Type
USB
Data Transfer Speed
480-Mbit/s
Conductor
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.