Zoro Homepage

BLACK BOX USB 2.0 A M (rt Angle) To A F 4 Feet Cable

  • Mfr # USBR08-0004

  • Zoro # G0389126


product price: $15.59
/ea

Key Features

Cable Length
4 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Right-angled Connector
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBR08-0004
Zoro #
G0389126
UPC #
822088120384
Country of Origin
Unknown

Dimensions

Cable Length
4 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Right-angled Connector
Cable Type
USB
Data Transfer Rate
480 Mbit/s
Device Supported
Printer, Hub, Storage Device, Peripheral Device, Scanner
Wire Gauge
28/20 AWG
Shielded / Unshielded
Shielded
Data Transfer Speed
480-Mbit/s
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
Shielding
Yes

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.