
BLACK BOX USB 2.0 Active Repeater Cable, Type-a (male) To Type-a (female), 16-ft. (4.8-m)
Mfr # USBR01-0016-R4
Zoro # G821707512
product price: $38.69
/eaKey Features
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Printer, Display, Storage Device, USB Device, Computer, Peripheral Device, Keyboard
Features
Repeater, Active
Cable Type
USB-A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBR01-0016-R4
Zoro #
G821707512
UPC #
822088280231
Country of Origin
Viet Nam
Details
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Printer, Display, Storage Device, USB Device, Computer, Peripheral Device, Keyboard
Features
Repeater, Active
Cable Type
USB-A
Connector Gender on Second End
Female
End 1 Connection Type
USB 2.0 Type A
End 2 Connection Type
USB 2.0 Type A
Cable Characteristic
Extension Cable
Data Transfer Speed
480-Mbit/s
Connector Gender on First End
Male
Item
Data Transfer Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.