
BLACK BOX USB 2.0 Cable, Type-a To Type-b, Male/m
Mfr # USB05-0015-R2
Zoro # G921707986
product price: $12.55
/eaKey Features
Connector on First End Details
1 x USB Type-A 2.0 - Male
Color
Black
Cable Type
USB-A/USB-B
Shielding
Yes
Data Transfer Speed
480-Mbit/s
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB05-0015-R2
Zoro #
G921707986
UPC #
-
Country of Origin
China
Details
Connector on First End Details
1 x USB Type-A 2.0 - Male
Color
Black
Cable Type
USB-A/USB-B
Shielding
Yes
Data Transfer Speed
480-Mbit/s
Features
Shielded Twisted Pair (STP)
End 2 Connection Type
USB 2.0 Type B - Male
Cable Shielding Type
Shielded Twisted Pair (STP)
Shielding Material
Braided Foil
Connector Gender on First End
Male
Item
Data Transfer Cable
Connector on Second End Details
1 x USB Type-B 2.0 - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Gender on Second End
Male
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Scanner, Storage Device, Hub, Printer, USB Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.