
BLACK BOX USB 2.0 Extension Cable, Type-a, Male/female, Black, 3-ft. (0.9-m)
Mfr # USB05E-0003-R2
Zoro # G421703259
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Connector on Second End Details
1 x USB 2.0 Type A - Female
End 1 Connection Type
USB 2.0 Type A - Male
Connector Gender on First End
Male
Features
Braided
Number of Conductors
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB05E-0003-R2
Zoro #
G421703259
UPC #
810157341310
Country of Origin
Israel
Details
Connector on Second End Details
1 x USB 2.0 Type A - Female
End 1 Connection Type
USB 2.0 Type A - Male
Connector Gender on First End
Male
Features
Braided
Number of Conductors
2
Shielding Material
Braided Foil
Connector Gender on Second End
Female
Number of Pairs
1
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Item
Data Transfer Cable
Device Supported
VoIP Device, USB Device, Keyboard, Display, Printer, Mouse, Camera, Computer, Desktop Computer, Speaker, Scanner, External Hard Drive
Cable Type
USB
Cable Characteristic
Extension Cable
Shielding
Yes
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.