
BLACK BOX USB 2.0 Extension Cable Usb-a-a 6 Ft
Mfr # USB05E-0006
Zoro # G0339137
product price: $9.59
/eaKey Features
End 2 Connection Type
USB 2.0 Type A - Female
Shielding
Yes
Environmentally Friendly
Yes
Conductor
Copper
End 1 Connection Type
USB 2.0 Type A - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB05E-0006
Zoro #
G0339137
UPC #
822088067030
Country of Origin
Unknown
Details
End 2 Connection Type
USB 2.0 Type A - Female
Shielding
Yes
Environmentally Friendly
Yes
Item
Data Transfer Cable
Conductor
Copper
End 1 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Cable Type
USB
Cable Characteristic
Extension Cable
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.