
BLACK BOX USB-C Adapter Cable, USB-C To Displayport Adapter, 4k60, Dp 1.2 Alt Mode, 10-ft. 3.0-m
Mfr # VA-USBC31-DP12M-010
Zoro # G316426119
product price: $37.45
/eaKey Features
Supported Resolutions
3840 x 2160
Connector on First End Details
1 x USB Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Features
HDR Support, HDCP 2.2, Latching Connector
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA-USBC31-DP12M-010
Zoro #
G316426119
UPC #
822088000000
Country of Origin
Japan
Details
Supported Resolutions
3840 x 2160
Connector on First End Details
1 x USB Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Features
HDR Support, HDCP 2.2, Latching Connector
Environmentally Friendly
Yes
Device Supported
Notebook, Projector, Audio/Video Device, Smartphone, Monitor, Tablet
Item
A/V Cable
Cable Type
DisplayPort/USB-C
End 1 Connection Type
USB Type C - Male
Color
Black
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.