
BLACK BOX USB-C Adapter Cable, USB-C To Displayport Adapter, 4k60, Dp 1.2 Alt Mode, 3-ft.
Mfr # VA-USBC31-DP12-003
Zoro # G510544183
product price: $36.89
/eaKey Features
Cable Length
3 ft
Color
Black
Supported Resolution
3840 x 2160
Cable Type
DisplayPort/USB-C
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA-USBC31-DP12-003
Zoro #
G510544183
UPC #
822088153450
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Details
Item
A/V Cable
Color
Black
Supported Resolution
3840 x 2160
Cable Type
DisplayPort/USB-C
Green Environmental Attribute
Environmentally Friendly
Device Supported
Notebook, Audio/Video Device, Tablet, Monitor, Smartphone, Projector
Features
HDR Support, HDCP 2.2, Latching Connector
Connector on First End Details
1 x USB Type C - Male
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male
Environmentally Friendly
Yes
Supported Resolutions
3840 x 2160
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.