Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX USB-C Adapter Cable, USB-C To HDMI 2.0 Active Adapter, 4k60, Hdcp 2.2, Dp 1.2 A

  • Mfr # VA-USBC31-HDMI4K-016

  • Zoro # G210543981


product price: $42.24
/ea

Key Features

Color
Black
Supported Resolution
3840 x 2160
Green Environmental Attribute
Environmentally Friendly
Features
Active, HDCP 2.2
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-USBC31-HDMI4K-016
Zoro #
G210543981
UPC #
822088153511
Country of Origin
Viet Nam

Dimensions

Cable Length
16 ft

Details

Item
A/V Cable
Color
Black
Supported Resolution
3840 x 2160
Green Environmental Attribute
Environmentally Friendly
Features
Active, HDCP 2.2
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Connector on First End Details
1 x USB Type C - Male
Device Supported
Audio/Video Device, Tablet, Smartphone, Monitor, Projector, TV, Notebook
Cable Type
HDMI/USB-C
Supported Resolutions
3840 x 2160
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Male
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.