Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX USB-C Adapter Cable, USB-C To HDMI 2.0 Active Adapter, 4k60, Hdr, Hdcp 2.2, Dp

  • Mfr # VA-USBC31-HDR4K-003

  • Zoro # G010544010


product price: $32.19
/ea

Key Features

Cable Length
3 ft
Color
Black
Connector on First End Details
1 x USB Type C - Male
Cable Type
HDMI/USB-C
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-USBC31-HDR4K-003
Zoro #
G010544010
UPC #
822088153481
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft

Details

Item
A/V Cable
Color
Black
Connector on First End Details
1 x USB Type C - Male
Cable Type
HDMI/USB-C
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Supported Resolution
3840 x 2160
Features
HDCP 2.2, HDR Support, Active
Green Environmental Attribute
Environmentally Friendly
Device Supported
Tablet, Projector, Monitor, TV, Audio/Video Device, Smartphone, Notebook
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Male
Supported Resolutions
3840 x 2160
End 1 Connection Type
USB Type C - Male
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.