BLACK BOX USB-C Adapter Cable, USB-C To Vga Adapter, 1920x1200 / 1080p, Dp 1.2 Alt Mode

  • Mfr # VA-USBC31-VGA-003

  • Zoro # G410544160


product price: $36.65
/ea

Key Features

Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
1 x 15-pin HD-15 - Male
Supported Resolution
1920 x 1200
Cable Type
USB-C/VGA
Connector on First End Details
1 x USB Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-USBC31-VGA-003
Zoro #
G410544160
UPC #
822088153528
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft

Details

Item
Video Cable
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
1 x 15-pin HD-15 - Male
Supported Resolution
1920 x 1200
Cable Type
USB-C/VGA
Connector on First End Details
1 x USB Type C - Male
Device Supported
Projector, Notebook, Tablet, Smartphone, Video Device, Monitor
Features
Plug & Play
Environmentally Friendly
Yes
End 1 Connection Type
USB Type C - Male
Supported Resolutions
1920 x 1200
End 2 Connection Type
HD-15 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.