BLACK BOX USB-C Adapter, USB-C To Gigabit Ethernet Adapter With Power Delivery, 10/100/10 Cable

  • Mfr # VA-USBC31-RJ45C

  • Zoro # G610544205


product price: $46.99
/ea

Key Features

Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Number of Network (RJ-45) Ports
1
Host Interface
USB 3.1 Type C
Data Transfer Rate
125 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-USBC31-RJ45C
Zoro #
G610544205
UPC #
822088153597
Country of Origin
Viet Nam

Dimensions

Height
0.6 in
Depth
8 in
Width
1.5 in

Details

Item
Gigabit Ethernet Card
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Number of Network (RJ-45) Ports
1
Host Interface
USB 3.1 Type C
Data Transfer Rate
125 MB/s
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Device Supported
Mac, Notebook, Computer
Environmentally Friendly
Yes
Maximum Data Transfer Rate
1000-Mbit/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS), Restriction of Hazardous Substances (RoHS) 2
Total Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.