BLACK BOX USB-C Adapter, USB-C To HDMI 2.0 Adapter With Power Delivery, 4k60, Hdcp 2.2, 1 Cable

  • Mfr # VA-USBC31-HD4KC

  • Zoro # G510544022


product price:  $36.39
/ea

Key Features

Color
Gray
Green Environmental Attribute
Environmentally Friendly
Adapter Type
HDMI/USB-C
Connector on Second End Details
1 x Powered USB Type C - Female, 1 x HDMI 2.0 Digital Audio/Video - Female
Connector on First End Details
1 x USB Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-USBC31-HD4KC
Zoro #
G510544022
UPC #
822088153573
Country of Origin
Viet Nam

Dimensions

Height
8 in
Width
0.8 in
Depth
0.5 in

Details

Item
A/V Adapter
Color
Gray
Green Environmental Attribute
Environmentally Friendly
Adapter Type
HDMI/USB-C
Connector on Second End Details
1 x Powered USB Type C - Female, 1 x HDMI 2.0 Digital Audio/Video - Female
Connector on First End Details
1 x USB Type C - Male
Max. Resolution Supported
3840 x 2160
Features
Pass-thru, Charging, HDCP 2.2, USB- Power Delivery (USB PD)
Maximum Resolution Supported
3840 x 2160
Environmentally Friendly
Yes
End 2 Connection Type
Powered USB Type C - Female, HDMI 2.0 Digital Audio/Video - Female
End 1 Connection Type
USB Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.