
BLACK BOX Usb-Powered 10/100 5-Port Switch
Mfr # LBS005A
Zoro # G0388651
product price: $57.39
/eaKey Features
Ethernet Technology
Fast Ethernet
Layer Supported
2
Depth
3.1 in
Package Contents
USB-Powered 10/100 5-Port Switch, Power Cable, External Power Supply
Standards
IEEE Standards: 802.3, 802.3u, 802.3x
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBS005A
Zoro #
G0388651
UPC #
822088065104
Country of Origin
Unknown
Dimensions
Depth
3.1 in
Width
2.4 in
Height
0.8 in
Details
Ethernet Technology
Fast Ethernet
Layer Supported
2
Package Contents
USB-Powered 10/100 5-Port Switch, Power Cable, External Power Supply
Standards
IEEE Standards: 802.3, 802.3u, 802.3x
Total Number of Network Ports
5
Network Technology
10/100Base-TX
Number of Network (RJ-45) Ports
5
Power Source
USB, Power Adapter
Mount Type
Desktop
Item
Ethernet Switch
Port/Expansion Slot Details
5 x Fast Ethernet Network
Media Type Supported
Twisted Pair
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.