Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX USB Usb-a, Female, 3.5 Mm Audio;dvi;rj-45, 12 Inch, Black Cable

  • Mfr # EMD200DV-T

  • Zoro # G9814606


product price: $1,113.99
/ea
Free Shipping & Returns

Key Features

Connector Type
(1) DVI Input;(2) USB Type-A (Female);(1) RJ45 Network;(1) 3.5 mm Audio for Speakers;(1) 2.5 mm Barrel for Power
Overall Depth
6.12 in
Overall Height
0.98 in
Overall Width (In.)
2.78 in
Standards
FCC, CE, CSA, WEEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD200DV-T
Zoro #
G9814606
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Depth
6.12 in
Overall Height
0.98 in
Overall Width (In.)
2.78 in
Transmitter Depth
6.12 in
Transmitter Height
0.98 in
Transmitter Width
2.78 in

Details

Item
KVM Extender Transmitter
Connector Type
(1) DVI Input;(2) USB Type-A (Female);(1) RJ45 Network;(1) 3.5 mm Audio for Speakers;(1) 2.5 mm Barrel for Power
Standards
FCC, CE, CSA, WEEE
Storage Temperature
-4 to 140°F
Distance from CPU to Transmitter (max.)
12 in
Operating Systems Supported
Microsoft Windows Vista, XP, Windows 7, Windows 8, Windows 10, Server 2003, Server 2008, Server 2012, LInux, Solaris, Mac OS
Humidity
5 to 95%, Noncondensing
Operating Temperature
32 to 104°F
Distance from Transmitter to Receiver (max.)
328 ft
Form Factor
Desktop
Product Line
Emerald ZeroU
Connectivity Technology
Wired
Number of USB Ports
2
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
DVI
Yes
Data Link Protocols
TCP/IP
Maximum Video Resolution
1920 x 1200
Number of Computers Supported
1
Network (RJ-45)
Yes
Platform Supported
Mac, Linux, Windows
USB
Yes
Number of Network (RJ-45) Ports
1
Maximum Operating Distance
328.08 ft
Device Type
High Performance KVM
Number of DVI Ports
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.