
BLACK BOX USB Version 3.0 10 Ft Inain Male To In Cable
Mfr # USB30-0010-MM
Zoro # G0347519
product price: $24.85
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Device Supported
Dock, Hard Drive, Multimedia Device, Notebook
Color
Black
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB30-0010-MM
Zoro #
G0347519
UPC #
822088120223
Country of Origin
Unknown
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Device Supported
Dock, Hard Drive, Multimedia Device, Notebook
Color
Black
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector on Second End Details
1 x USB 3.0 Type B - Male
Data Transfer Speed
4.8-Gbit/s
Cable Type
USB/USB-B
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.