Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX USB Version 3.0 6 Ft Inain Male To Inb Cable

  • Mfr # USB30-0006-MM

  • Zoro # G0343109


product price: $14.75
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Device Supported
Multimedia Device, Dock, Hard Drive, Notebook
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB30-0006-MM
Zoro #
G0343109
UPC #
-
Country of Origin
Unknown

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Device Supported
Multimedia Device, Dock, Hard Drive, Notebook
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 3.0 Type A - Male
Cable Type
USB/USB-B
Data Transfer Speed
4.8-Gbit/s
Color
Black
Connector on Second End Details
1 x USB 3.0 Type B - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.