BLACK BOX Video Adapter Dongle, USB 3.1 USB-C Male To HDMI 2.0 Female, 4k At 60hz Cable
- Mfr # VA-USBC31-HDMI4K-R2
- Zoro # G521704408
product price:Â
$
32.69
/ea
Key Features
End 1 Connection Type
USB 3.1 Type C
End 2 Connection Type
HDMI 2.0 Digital Audio/Video
Overall Length
7.2 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Adapter Type
HDMI/USB-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VA-USBC31-HDMI4K-R2
- Zoro #
- G521704408
- UPC #
- 822088283775
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 7.2 in
- Height
- 0.5 in
- Width
- 1 in
Details
- Item
- Video Adapter
- End 1 Connection Type
- USB 3.1 Type C
- End 2 Connection Type
- HDMI 2.0 Digital Audio/Video
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
- Adapter Type
- HDMI/USB-C
- Connector Gender on First End
- Male
- Connector on Second End Details
- 1 x HDMI 2.0 Digital Audio/Video - Female
- Maximum Resolution Supported
- 3840 x 2160
- Connector Gender on Second End
- Female
- Connector on First End Details
- 1 x USB 3.1 Type C - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.