
Black Box Wireless Wallmount - Light Gray
Mfr # RM100A
Zoro # G2413051
product price: $524.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass Polyester
Width
16 in
Depth
10 in
Height
18 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM100A
Zoro #
G2413051
UPC #
822088113690
Country of Origin
Unknown
Dimensions
Width
16 in
Depth
10 in
Height
18 in
Interior Dimensions
17.5 in x 16 in x 9.25 in
Details
Item
Rack Cabinet
Material
Fiberglass Polyester
Color
Light Gray
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.