BLACK BOX ZEROU KVM OVER IP TRANSMITTER - DISPLAYPORT, SINGLE-MONITOR, USB 2.0, DIGITAL AU

  • Mfr # ACR500DP-T-R2

  • Zoro # G210542410


product price: $1,757.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Controlled
1
Max. Resolution
1920 x 1080
Standards
TAA Compliant
Device Type
KVM Extender
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACR500DP-T-R2
Zoro #
G210542410
UPC #
822088150855
Country of Origin
United Kingdom

Dimensions

Rack Height
0U
Transmitter Depth
1 in
Transmitter Width
2.17 in
Transmitter Length
4.30 in

Details

Item
KVM Extender Transmitter
Number of Computers Controlled
1
Max. Resolution
1920 x 1080
Standards
TAA Compliant
Device Type
KVM Extender
Number of USB Ports
2
Connectivity Technology
Wired
Number of Network (RJ-45) Ports
1
Mounting
Rack-mountable
Network (RJ-45)
Yes
Green Environmental Attribute
Environmentally Friendly
DisplayPort
Yes
USB
Yes
Platform Supported
PC, Linux, Sun, Mac, Unix
Host Interface
DisplayPort

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.