Zoro Homepage
This item is Discontinued.
Black Box Bulk Extended-Distance/Quiet Cables Indu EMN04A-0500

Bulk Extended-Distance/Quiet Cables Indu (Discontinued)

  • Mfr # EMN04A-0500
  • Zoro # G0390919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMN04A-0500
Zoro #
G0390919
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
24 AWG

Details

Item
Bulk Serial Cable
Coaxial Cable Type
Twisted Pair
Capacitance
12 pF/ft
Shielding Type
One Foil and One Copper Braid
Resistance
25 ohms/1000 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.