Zoro Homepage

Cat5E Coupler, Straight-Pinned, Unshield

  • Mfr # FM506-R2

  • Zoro # G0371608


product price: $20.25
/ea

Key Features

Color
White
Depth
1.1"
Height
0.6"
Width
0.6"
Features
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM506-R2
Zoro #
G0371608
UPC #
822088048282
Country of Origin
Unknown

Dimensions

Depth
1.1"
Height
0.6"
Width
0.6"

Details

Item
Network Adapter
Color
White
Features
Unshielded

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.