
Cat5E Modular Plugs, Rj-45, 250-Pack
Mfr # FMTP5E-250PAK
Zoro # G0378249
product price: $121.99
/pk 250, $0.49/ea
Free Shipping & Returns
Key Features
Width
8 in
Connector Type
RJ-45 Network - Male
Height
2 in
Depth
6 in
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMTP5E-250PAK
Zoro #
G0378249
UPC #
822088070375
Country of Origin
Unknown
Dimensions
Width
8 in
Height
2 in
Depth
6 in
Details
Item
Modular Plug
Connector Type
RJ-45 Network - Male
Standards
TAA Compliant
Features
Meets or exceeds CAT5e specifications; Eight-conductor plug works with flat, oval, or round cable; For 24 or 26 AWG solid or stranded cable with a diameter of up to 0.225 in (5.7 mm); Recommended for 10BASE-T or 100BASE-TX applications
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.