
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT5EPC-010-BK
Zoro #
G0431966
UPC #
822088050391
Country of Origin
Unknown
Dimensions
Conductor Size
26 AWG
Details
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Impedance
100 +/-15 ohms
Jacket Type
CM
Item
Ethernet Patch Cable
Jacket Material
PVC
Standards
CE, UL/cUL
Solid / Stranded
Stranded
Frequency
Up to 100 MHz
Attenuation
22.5dB at 100MHz
NEXT (Minimum)
35.3dB at 100MHz
Connector Plating
Gold Flash
PS-NEXT (Minimum)
32.3 dB at 100MHz
Return Loss
19dB at 100MHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.