Zoro Homepage

Cat5E Patch Cables Green

  • Mfr # CAT5EPC-001-GN

  • Zoro # G0426950


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Standards
CE, UL/cUL
Attenuation
22.5dB at 100MHz
Frequency
Up to 100 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT5EPC-001-GN
Zoro #
G0426950
UPC #
822088050179
Country of Origin
Unknown

Dimensions

Conductor Size
26 AWG

Details

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Standards
CE, UL/cUL
Attenuation
22.5dB at 100MHz
Frequency
Up to 100 MHz
Jacket Type
CM
Impedance
100 +/-15 ohms
Item
Ethernet Patch Cable
Solid / Stranded
Stranded
Jacket Material
PVC
Connector Plating
Gold Flash
Return Loss
19dB at 100MHz
NEXT (Minimum)
35.3dB at 100MHz
PS-NEXT (Minimum)
32.3 dB at 100MHz

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.