
Cat5E Patch Cables White
Mfr # CAT5EPC-015-WH
Zoro # G0434888
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT5EPC-015-WH
Zoro #
G0434888
UPC #
822088050520
Country of Origin
Unknown
Dimensions
Length - Patch Cord
15 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
White
Transmission Speed
1 Gbps
Wire Gauge
26 AWG
Conductor Material
Copper
Jacket Material
Polyvinyl Chloride
Jacket Type
CM
Green Environmental Attribute
Environmentally Friendly
Features
Booted, Corrosion Resistant, PoE, Damage Resistant, Strain Relief, Near End Cross Talk (NEXT), Molded
Solid / Stranded
Stranded
For Use With
Network Device
Contact Plating
Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.