
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT5EPC-015-YL
Zoro #
G0428728
UPC #
822088050346
Country of Origin
Unknown
Dimensions
Length - Patch Cord
15 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
1 Gbps
Category - Data Cable
Category 5e
Jacket Material
Polyvinyl Chloride
Jacket Color
Yellow
Conductor Material
Copper
Jacket Type
CM
Item - Data Cable
Patch Cable
Shielded
No
Features
PoE, Corrosion Resistant, Near End Cross Talk (NEXT), Booted, Strain Relief, Damage Resistant, Molded
Solid / Stranded
Stranded
Wire Gauge
26 AWG
Green Environmental Attribute
Environmentally Friendly
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.