Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat5E Shielded 350-Mhz Solid Bulk Cable

  • Mfr # EVNSL0501A-1000

  • Zoro # G0323676


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Attenuation
100 MHz: 22.0dB/100 m; 200 MHz: 32.4dB/100 m; 300 MHz: 36.0dB/100 m; 350 MHz: 44.9dB/100 m
NEXT (dB Min.)
100 MHz: 35.3; 200 MHz: 30.8; 300 MHz: 28.2; 350 MHz: 27.1
ACR (100 m/dB Min.)
100 MHz: 13.3
PS-ELFEXT
100 MHz: 20.8; 200 MHz: 14.7; 300 MHz: 11.2; 350 MHz: 9.9
ELFEXT (dB Min.)
100 MHz: 23.8; 200 MHz: 17.7; 300 MHz: 14.2; 350 MHz: 12.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL0501A-1000
Zoro #
G0323676
UPC #
-
Country of Origin
Unknown

Details

Item
Ethernet Bulk Cable
Attenuation
100 MHz: 22.0dB/100 m; 200 MHz: 32.4dB/100 m; 300 MHz: 36.0dB/100 m; 350 MHz: 44.9dB/100 m
NEXT (dB Min.)
100 MHz: 35.3; 200 MHz: 30.8; 300 MHz: 28.2; 350 MHz: 27.1
ACR (100 m/dB Min.)
100 MHz: 13.3
PS-ELFEXT
100 MHz: 20.8; 200 MHz: 14.7; 300 MHz: 11.2; 350 MHz: 9.9
ELFEXT (dB Min.)
100 MHz: 23.8; 200 MHz: 17.7; 300 MHz: 14.2; 350 MHz: 12.9
PS-ACR
100 MHz: 10.3
PS-NEXT
100 MHz: 32.3; 200 MHz: 27.8; 300 MHz: 25.2; 350 MHz: 24.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.