
Cat5E Shielded Modular Plugs, Rj-45, 250
Mfr # FMTP5ES-250PAK
Zoro # G0379816
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Depth
7-1/2 in
Width
6 in
Connector Type
RJ-45 Network
Height
1-1/2 in
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMTP5ES-250PAK
Zoro #
G0379816
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
7-1/2 in
Width
6 in
Height
1-1/2 in
Details
Item
Modular Plug
Connector Type
RJ-45 Network
Standards
TAA Compliant
Features
Meets or exceeds CAT5e specifications; Shielded, eight-conductor plug works with flat, oval, or round cable; For 24 or 26 AWG solid or stranded cable with a diameter of up to 0.322 (8.18 mm); Use in applications with high EMI/RFI; Work with any standard two-position termination tool
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.