
Cat5E Shld Cbl Gray 50 Feet 24 Awg, Sld, (Discontinued)
- Mfr # EVNSL0173GY-0050
- Zoro # G0315431
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVNSL0173GY-0050
Zoro #
G0315431
UPC #
822088023333
Country of Origin
Unknown
Dimensions
Conductor Size
24 AWG
Connector Plating Thickness
50 microns
Details
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male)
Shielded
Yes
Frequency
Up to 350 MHz
Standards
CE, UL/cUL
Impedance
100 +/-15 ohms
Jacket Type
CMP
Attenuation
22.5 dB at 100 MHz, 44.9 dB @ 350 MHz
Plenum Rated
Yes
Shielding Type
F/UTP
Solid / Stranded
Solid
Item
Ethernet Patch Cable
PS-NEXT (Minimum)
32.3 dB at 100 MHz, 24.1 dB @ 350 MHz
Return Loss
20 dB at 100 MHz, 16.3 dB @ 350 MHz
NEXT (Minimum)
35.3 dB at 100 MHz, 27.1 dB @ 350 MHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.