Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat5E Shld Cbl Green 20 Feet 24 Awg, Sld

  • Mfr # EVNSL0173GN-0020

  • Zoro # G0310699


product price: $37.25
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
Yes
Length - Patch Cord
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL0173GN-0020
Zoro #
G0310699
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Patch Cord
20 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
Yes
Jacket Color
Green
Transmission Speed
1 Gbps
Green Environmental Attribute
Environmentally Friendly
Wire Gauge
24 AWG
Standards
TAA Compliant
Features
Molded, Near End Cross Talk (NEXT), Strain Relief, Booted, Non-snagless, EMI/RF Protection
Jacket Type
CMP
For Use With
Network Device
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.