
Cat5E Shld Patch Cable 10 26 Awg Strnd C (Discontinued)
- Mfr # EVNSL0172BL-0010
- Zoro # G0327961
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNSL0172BL-0010
Zoro #
G0327961
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Patch Cord
10 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
Yes
Jacket Color
Blue
Transmission Speed
1 Gbps
Green Environmental Attribute
Environmentally Friendly
Features
Near End Cross Talk (NEXT), Molded, Strain Relief, EMI/RF Protection, Booted, Non-snagless
Wire Gauge
26 AWG
Jacket Type
CM
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.