
Cat5E Shld Patch Cable 15 26 Awg Strnd C (Discontinued)
- Mfr # EVNSL0172YL-0015
- Zoro # G0317306
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNSL0172YL-0015
Zoro #
G0317306
UPC #
822088022848
Country of Origin
Unknown
Dimensions
Conductor Size
26 AWG
Connector Plating Thickness
50 microns
Details
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male)
Shielded
Yes
Frequency
Up to 100 MHz
Jacket Material
PVC
Attenuation
22.5dB at 100MHz
Jacket Type
CM
Impedance
100 +/-15 ohms
Standards
CE, UL/cUL
Shielding Type
F/UTP
Solid / Stranded
Stranded
Item
Ethernet Patch Cable
NEXT (Minimum)
35.3dB at 100MHz
PS-NEXT (Minimum)
32.3 dB at 100MHz
Return Loss
19dB at 100MHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.