Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat5E Shld Patch Cable 20 26 Awg Strnd C

  • Mfr # EVNSL0172RD-0020

  • Zoro # G0321689


product price: $25.79
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
Yes
Length - Patch Cord
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL0172RD-0020
Zoro #
G0321689
UPC #
822088022671
Country of Origin
Unknown

Dimensions

Length - Patch Cord
20 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
Yes
Jacket Color
Red
Transmission Speed
1 Gbps
Jacket Type
CM
Solid / Stranded
Stranded
Features
EMI/RF Protection, Non-snagless, Near End Cross Talk (NEXT), Strain Relief, Molded, Booted
Jacket Material
Polyvinyl Chloride
Green Environmental Attribute
Environmentally Friendly
Wire Gauge
26 AWG
For Use With
Network Device
Contact Plating
Gold

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.