Zoro Homepage
This item is Discontinued.
Black Box Cat5E Shld Patch Cable 7 Feet 26 Awg EVNSL0172BK-0007

Cat5E Shld Patch Cable 7 Feet 26 Awg (Discontinued)

  • Mfr # EVNSL0172BK-0007
  • Zoro # G0304119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL0172BK-0007
Zoro #
G0304119
UPC #
-
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Transmission Speed
1 Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Bare Copper
Cable Type
Category 5e
Jacket Type
CM
Shielding
Yes
Color
Black
Features
Stranded, Non-snagless, Strain Relief, Booted, EMI/RF Protection, Molded, Near End Cross Talk (NEXT)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.