Cat6 Ethernet Patch Cable
- Mfr # C6APC28-BK-05
- Zoro # G523369582
product price:Â
$
20.35
/ea
Sold in multiples of 8 for
$162.80
Key Features
Cable Length
5 ft
End 1 Connection Type
RJ-45
Cable Jacket Material
Polyvinyl Chloride
End 2 Gender
Male
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6APC28-BK-05
- Zoro #
- G523369582
- UPC #
- -
- Country of Origin
- Unknown
- End 1 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- End 1 Gender
- Male
- Item
- Network Cable
- Cable Jacket Color
- Black
- Performance Category
- Category 6a
- End 2 Connection Type
- RJ-45
- NEC Article and Type
- CM
Dimensions
- Cable Length
- 5 ft
- Wire Size
- 28 AWG
Description
Cat6 Ethernet Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.