Shop BLACK BOX
See all product information
Create Account
Cat6 Ethernet Patch Cable
- Mfr # C6PC28-BK-01
- Zoro # G223369516
product price:Â
$
9.39
/ea
Sold in multiples of 17 for
$159.63
Key Features
Cable Length
1 ft
End 2 Connection Type
RJ-45
End 2 Gender
Male
End 1 Gender
Male
Performance Category
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6PC28-BK-01
- Zoro #
- G223369516
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Gender
- Male
- Performance Category
- Category 6
- NEC Article and Type
- CM
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
Dimensions
- Cable Length
- 1 ft
- Wire Size
- 28 AWG
Description
Cat6 Ethernet Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.