Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Keystone Feed-Through Straight-Pinn

  • Mfr # FM693

  • Zoro # G2146616


product price: $25.49
/ea

Key Features

Material
Metal
Color
Silver
For Use With
T568A, T568B
Width
0.3 in
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM693
Zoro #
G2146616
UPC #
822088075981
Country of Origin
Unknown

Dimensions

Width
0.3 in
Depth
1.3 in
Height
1/2 in

Details

Item
Keystone Coupler
Material
Metal
Color
Silver
For Use With
T568A, T568B
Connector Type
RJ-45 Network - Female
Standards
T568A/B, TAA Compliant
Features
Shielded; Environmentally Friendly
Shielding
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.