Zoro Homepage

Cat6 Molded Boot Patch Ca Black 15Ft 25

  • Mfr # CAT6PC-015-BK-25PAK

  • Zoro # G0342978


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6PC-015-BK-25PAK
Zoro #
G0342978
UPC #
822088067047
Country of Origin
Unknown

Dimensions

Length - Patch Cord
15 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Black
Transmission Speed
1 Gbps
Jacket Type
CM
Conductor Material
Copper
Solid / Stranded
Stranded
Features
Corrosion Resistant, PoE, Molded, Damage Resistant, Near End Cross Talk (NEXT), Strain Relief, Booted
Wire Gauge
26 AWG
Green Environmental Attribute
Environmentally Friendly
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.