
Black Box
Cat6 Molded Boot Patch Ca Blue 1Ft 25 Pa
Mfr # CAT6PC-001-BL-25PAK
Zoro # G0335652
product price: $89.65
/ea
Free Shipping & Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
- Shielded No
- Frequency Up to 250 MHz
- Attenuation 32.8dB at 250MHz
- Standards CE, UL/cUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Black Box
- MFR # CAT6PC-001-BL-25PAK
- Zoro # G0335652
- UPC # 822088067504
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 26 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector |
Shielded | No |
Frequency | Up to 250 MHz |
Attenuation | 32.8dB at 250MHz |
Standards | CE, UL/cUL |
Jacket Material | PVC |
Impedance | 100 +/-15 ohms |
Jacket Type | CM |
Solid / Stranded | Stranded |
Item | Ethernet Patch Cable |
Gold Contacts | 3-Micron |
Connector Plating | Gold Flash |
PS-NEXT (Minimum) | 36.3 dB at 250MHz |
Return Loss | 8dB at 250MHz |
NEXT (Minimum) | 38.3dB at 250MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.