Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Patch Cables Black

  • Mfr # CAT6PC-001-BK

  • Zoro # G0431047


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Attenuation
32.8dB at 250MHz
Jacket Type
CM
Impedance
100 +/-15 ohms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT6PC-001-BK
Zoro #
G0431047
UPC #
822088050834
Country of Origin
Unknown

Dimensions

Conductor Size
26 AWG

Details

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Attenuation
32.8dB at 250MHz
Jacket Type
CM
Impedance
100 +/-15 ohms
Item
Ethernet Patch Cable
Solid / Stranded
Stranded
Standards
CE, UL/cUL
Jacket Material
PVC
Frequency
Up to 250 MHz
Gold Contacts
3-Micron
Connector Plating
Gold Flash
PS-NEXT (Minimum)
36.3 dB at 250MHz
Return Loss
8dB at 250MHz
NEXT (Minimum)
38.3dB at 250MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.